PFERD

PFERD HSS Light metal burr 120

  • ERIKS:23153182
  • Manufacturer:4007220057926
Image 1
HSS Light metal burr

Design: With special tooth system and female thread M10, suitable for spindle with shaft Ø 6 mm or 8 mm (Order No. 2644).

Application: For deburring aluminium and non-ferrous metals.

Save to list

€57.16/ pieceexcl. VAT

€69.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
45 mm
Total length
54 mm