PFERD

PFERD HSS Light metal burr 119

  • ERIKS:23153181
  • Manufacturer:4007220057919
Image 1
HSS Light metal burr

Design: With special tooth system and female thread M10, suitable for spindle with shaft Ø 6 mm or 8 mm (Order No. 2644).

Application: For deburring aluminium and non-ferrous metals.

Save to list

€61.04/ pieceexcl. VAT

€73.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
53 mm
Toothing
SP
Total length
62 mm
Head diameter
20 mm