PFERD

PFERD HSS engraving burr 311 6mm

  • ERIKS:23415329
  • Manufacturer:4007220058077
Image 1
HSS engraving point

Design: With special tooth system, shaft Ø 6 mm.

Save to list

€8.43/ pieceexcl. VAT

€10.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
End mill
Maximum working length
6 mm
Head diameter
6 mm