PFERD

PFERD HSS engraving burr 306 6mm

  • ERIKS:23415327
  • Manufacturer:4007220058022
Image 1
HSS engraving point

Design: With special tooth system, shaft Ø 6 mm.

Save to list

€9.04/ pieceexcl. VAT

€10.94incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
4.5 mm
Shaft Diameter
6 mm
Length of connection
40 mm
Head diameter
3 mm