PFERD

PFERD HSS engraving burr 305 6mm

  • ERIKS:23415326
  • Manufacturer:4007220058015
Image 1
HSS engraving point

Design: With special tooth system, shaft Ø 6 mm.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
End mill
Maximum working length
3 mm
Head diameter
3 mm