PFERD

PFERD HSS burr roller shape C 1020 3 6mm 10x20mm

  • ERIKS:23415296
  • Manufacturer:4007220058893
Image 1
HSS burr - 6 mm shaft Ø, roller shape C, tooth system 3
Save to list

€15.65/ pieceexcl. VAT

€18.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape with radius end HSS C
Shaft Diameter
6 mm
Head diameter
10 mm