PFERD

PFERD HSS burr roller shape C 0820 3 6mm 8x20mm

  • ERIKS:23415295
  • Manufacturer:4007220058879
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, drum-shaped C, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Drum shape C

Save to list

€9.71/ pieceexcl. VAT

€11.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Cylindrical shape with radius end HSS C
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
8 mm