PFERD

PFERD HSS burr roller shape C 0616 1 6mm 6x16mm

  • ERIKS:23153157
  • Manufacturer:4007220058824
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, drum-shaped C, tooth system 1

Application: Suitable for machining stainless steel (INOX), soft non-ferrous metals and plastics



Drum shape C

Save to list

€13.90/ pieceexcl. VAT

€16.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
16 mm
Shape
Cylindrical shape with radius end HSS C
Total length
60 mm
Head diameter
6 mm