PFERD

PFERD HSS burr pointed tree shape K 1630 3 6mm 16x30mm

  • ERIKS:23153171
  • Manufacturer:4007220059531
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, pointed tree shape K, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.

Pointed tree shape K

Save to list

€40.77/ pieceexcl. VAT

€49.33incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
30 mm
Total length
70 mm
Head diameter
16 mm