PFERD

PFERD HSS burr pointed tree shape K 1225 3 6mm 12x25mm

  • ERIKS:23415300
  • Manufacturer:4007220059456
Image 1
HSS burr - 6 mm shaft Ø, pointed tree shape K, tooth system 3
Save to list

€21.37/ pieceexcl. VAT

€25.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Shape
Pointed tree shape HSS K
Shaft Diameter
6 mm
Head diameter
12 mm