PFERD

PFERD HSS burr pointed tree shape K 1020 3 6mm 10x20mm

  • ERIKS:23415299
  • Manufacturer:4007220059425
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, pointed tree shape K, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Pointed tree shape K

Save to list

€16.12/ pieceexcl. VAT

€19.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Pointed tree shape HSS K
Total length
60 mm
Head diameter
10 mm