PFERD

PFERD HSS burr pointed conical G 1225 3 6mm 12x25mm

  • ERIKS:23153178
  • Manufacturer:4007220059296
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, pointed conical G, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Pointed conical G

Save to list

€29.19/ pieceexcl. VAT

€35.32incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Total length
65 mm
Head diameter
12 mm