PFERD

PFERD HSS burr pointed conical G 1020 1 6mm 10x20mm

  • ERIKS:23415315
  • Manufacturer:4007220059234
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, pointed conical G, tooth system 1

Application: Suitable for machining stainless steel (INOX), soft non-ferrous metals and plastics



Pointed conical G

Save to list

€13.84/ pieceexcl. VAT

€16.75incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Conical pointed shape HSS G
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
10 mm