PFERD

PFERD HSS burr drop shape O 1625 3 6mm 16x25mm

  • ERIKS:23153175
  • Manufacturer:4007220059760
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, drop shape O, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Drop shape O

Save to list

€37.42/ pieceexcl. VAT

€45.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
25 mm
Total length
65 mm
Head diameter
16 mm