PFERD

PFERD HSS burr drop shape O 1220 3 6mm 12x20mm

  • ERIKS:23415304
  • Manufacturer:4007220059722
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, drop shape O, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Drop shape O

Save to list

€16.12/ pieceexcl. VAT

€19.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Oval shape HSS O
Shaft Diameter
6 mm
Total length
60 mm
Head diameter
12 mm