PFERD

PFERD HSS burr conical shape L 1230 3 6mm 12x30mm

  • ERIKS:23415302
  • Manufacturer:4007220059609
Image 1
HSS burr - 6 mm shaft Ø, conical with round end L, tooth system 3
Save to list

€17.91/ pieceexcl. VAT

€21.67incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
30 mm
Shape
Conical shape with radius end HSS L
Shaft Diameter
6 mm
Head diameter
12 mm