PFERD

PFERD HSS burr conical shape L 1020 3 6mm 10x20mm

  • ERIKS:23871599
  • Manufacturer:4007220059579
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, conical with radius end L, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Conical shape with radius end L

Save to list

€15.21/ pieceexcl. VAT

€18.40incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
20 mm
Shape
Conical shape with radius end HSS L
Shaft Diameter
6 mm
Head diameter
10 mm