PFERD

PFERD HSS burr club shape 641230 3 6mm 12x30mm

  • ERIKS:23415319
  • Manufacturer:4007220056776
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, club shape HSS 64, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Club shape HSS 64

Save to list

€19.48/ pieceexcl. VAT

€23.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
30 mm
Shaft Diameter
6 mm
Total length
70 mm
Head diameter
12 mm