PFERD

PFERD HSS burr ball shaped F 1210 3 6mm 12x10.8mm

  • ERIKS:23415311
  • Manufacturer:4007220059135
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, ball shape F, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Ball shape F

Save to list

€19.30/ pieceexcl. VAT

€23.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Shape
Ball shape HSS F
Total length
51 mm
Head diameter
12 mm