PFERD

PFERD HSS burr ball shaped F 1009 3 6mm 10x9mm

  • ERIKS:23415310
  • Manufacturer:4007220059098
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, ball shape F, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Ball shape F

Save to list

€16.12/ pieceexcl. VAT

€19.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
9 mm
Shape
Ball shape HSS F
Shaft Diameter
6 mm
Total length
49 mm
Head diameter
10 mm