PFERD

PFERD HSS burr ball shaped F 0807 1 6mm 8x7mm

  • ERIKS:23153188
  • Manufacturer:4007220059043
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, ball shape F, tooth system 1

Application: Suitable for machining stainless steel (INOX), soft non-ferrous metals and plastics



Ball shape F

Save to list

€22.53/ pieceexcl. VAT

€27.26incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
7 mm
Total length
55 mm
Head diameter
8 mm