PFERD

PFERD HSS burr ball shaped F 0605 3 6mm 6x5.4mm

  • ERIKS:23153190
  • Manufacturer:4007220059029
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, ball shape F, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Ball shape F

Save to list

€14.41/ pieceexcl. VAT

€17.44incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
5.4 mm
Total length
55 mm
Head diameter
6 mm