PFERD

PFERD HSS burr angle shape 631230 3 6mm 12x30mm

  • ERIKS:23415320
  • Manufacturer:4007220056738
Image 1
HSS burr (rotor-cutter) shank Ø 6 mm, angle shape HSS 63ST, with end-tooth system, tooth system 3

Application: For fine finishing e.g. deburring. Suitable for machining steel, steel casting and cast iron.



Angle shape HSS 63ST, with end-tooth system

Save to list

€18.35/ pieceexcl. VAT

€22.20incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Maximum working length
30 mm
Shaft Diameter
6 mm
Total length
70 mm
Head diameter
12 mm