PFERD

PFERD Holesaw Cemented carbide 68x8mm

  • ERIKS:23871713
  • Manufacturer:4007220063378
Image 1
The flat type (tool height 8 mm) is suitable for work on flat materials up to 4 mm in thickness.
Save to list

€189.81/ pieceexcl. VAT

€229.67incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
68 mm
Cutting depth
8 mm
Material
Hard metal