PFERD

PFERD Holesaw Cemented carbide 54x8mm

  • ERIKS:23871706
  • Manufacturer:4007220063293
Image 1
The flat type (tool height 8 mm) is suitable for work on flat materials up to 4 mm in thickness.
Save to list

€131.63/ pieceexcl. VAT

€159.27incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
54 mm
Cutting depth
8 mm
Material
Hard metal