PFERD

PFERD Holesaw Cemented carbide 48x8mm

  • ERIKS:23871701
  • Manufacturer:4007220063231
Image 1
The flat type (tool height 8 mm) is suitable for work on flat materials up to 4 mm in thickness.
Save to list

€116.99/ pieceexcl. VAT

€141.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
48 mm
Cutting depth
8 mm
Material
Hard metal