PFERD

PFERD Holesaw Cemented carbide 45x35mm

  • ERIKS:23871741
  • Manufacturer:4007220063781
Image 1
The long type (tool height 35 mm) is suitable for use on curved surfaces and pipe materials.
The maximum cut depth is 32 mm.
Exception: LOS HM 6060: maximum cut depth 57 mm
Save to list

€169.41/ pieceexcl. VAT

€204.99incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
45 mm
Cutting depth
35 mm
Material
Hard metal