PFERD

PFERD Holesaw Cemented carbide 35x8mm

  • ERIKS:23871693
  • Manufacturer:4007220063101
Image 1
The flat type (tool height 8 mm) is suitable for work on flat materials up to 4 mm in thickness.
Save to list

€76.86/ pieceexcl. VAT

€93.00incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
35 mm
Cutting depth
8 mm
Material
Hard metal