PFERD

PFERD Holesaw Cemented carbide 32x8mm

  • ERIKS:23871691
  • Manufacturer:4007220063071
Image 1
The flat type (tool height 8 mm) is suitable for work on flat materials up to 4 mm in thickness.
Save to list

€76.85/ pieceexcl. VAT

€92.99incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
32 mm
Cutting depth
8 mm
Material
Hard metal