PFERD

PFERD Holesaw Cemented carbide 28x35mm

  • ERIKS:23871731
  • Manufacturer:4007220063613
Image 1
The long type (tool height 35 mm) is suitable for use on curved surfaces and pipe materials.
The maximum cut depth is 32 mm.
Exception: LOS HM 6060: maximum cut depth 57 mm
Save to list

€108.83/ pieceexcl. VAT

€131.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
28 mm
Cutting depth
35 mm
Material
Hard metal