PFERD

PFERD Holesaw Cemented carbide 22x35mm

  • ERIKS:23871726
  • Manufacturer:4007220063552
Image 1
The long type (tool height 35 mm) is suitable for use on curved surfaces and pipe materials.
The maximum cut depth is 32 mm.
Exception: LOS HM 6060: maximum cut depth 57 mm
Save to list

€94.13/ pieceexcl. VAT

€113.90incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Diameter
22 mm
Cutting depth
35 mm
Material
Hard metal