PFERD

PFERD Hand pad Aluminium oxide 154x224 - coarse

  • ERIKS:23874615
  • Manufacturer:4007220294628
Image 1
Abrasive: A = Aluminium oxide SiC = Silicon carbide Application example: Blending of grinding patterns Roughening of gluing points Cleaning of stainless steel (INOX) parts Recommendation for use: Can be used for wet or dry grinding - Due to the high flexibility, contours and hard-to-reachplaces can be worked on with ease.- Suitable for light grinding, deburring and cleaning work on metal, plastics (GRP), stainless steel (INOX), aluminium, paint and fillers.
Save to list

€2.19/ pieceexcl. VAT

€2.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Grade
Coarse
Length
224 mm
Width
154 mm
Lining material
Aluminium oxide