PFERD

PFERD Habilis file (needle fl.)diamond round D126

  • ERIKS:23871016
  • Manufacturer:4007220017340
Image 1
Diamond Habilis file (needle file)

Design: Original Swiss basic body made ​​of ground and forged special file steel. With universal grit size D 126 medium (according to the FEPA standard). Galvanic bound in hard-chrome-plated precision design.

Application: Particularly suitable for efficient and precise processing larger surfaces.

Save to list

€37.97/ pieceexcl. VAT

€45.94incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Type
Files
Shape
Round
Model
D126
Length
215 mm
Width
6.7 mm
Thickness
6.7 mm