

Design: Original Swiss basic body made of ground and forged special file steel. With universal grit size D 126 medium (according to the FEPA standard). Galvanic bound in hard-chrome-plated precision design.
Application: Particularly suitable for efficient and precise processing larger surfaces.
€43.10/ pieceexcl. VAT
€52.15incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Type | Files |
Shape | Rectangular |
Model | D126 |
Length | 215 mm |
Width | 10.3 mm |
Thickness | 2.8 mm |