PFERD

PFERD Habilis file (needle file) set diamond 215mm D126 5-piece

  • ERIKS:23871061
  • Manufacturer:4007220017357
Image 1
Diamond Habilis files set (mobile file set), 5-piece

Design: Original Swiss basic body made ​​of ground and forged special file steel. With universal grit size D 126 medium (according to the FEPA standard). Galvanic bound in hard-chrome-plated precision design.



Supplied in stable plastic case.

Save to list

€194.99/ pieceexcl. VAT

€235.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Model
D126
Length
215 mm