

€8.87/ pieceexcl. VAT
€10.73incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 50 mm |
Drill hole diameter | 6 mm |
Thickness | 6 mm |
Suitable for stainless steel | Yes |
Suitable for cast iron pipe | Yes |
Granulation | 24 |
Hardness | M |
Lining material | Corundum |
Shape | Flat |
Height | 6 mm |