

€8.66/ pieceexcl. VAT
€10.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 230 mm |
Drill hole diameter | 22.23 mm |
Thickness | 8 mm |
Suitable for stainless steel | Yes |
Granulation | 30 |
Hardness | M |
Lining material | Corundum |
Shape | Depressed-centre |
Height | 22.23 mm |