

€11.72/ pieceexcl. VAT
€14.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 230 mm |
Drill hole diameter | 22.23 mm |
Thickness | 7 mm |
Granulation | 24 |
Hardness | R |
Lining material | Zirconia/corundum |
Shape | Depressed-centre |
Height | 22.23 mm |