

€7.53/ pieceexcl. VAT
€9.11incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 230 mm |
Drill hole diameter | 22.23 mm |
Thickness | 7 mm |
Suitable for stainless steel | Yes |
Granulation | 24 |
Hardness | L |
Lining material | Corundum |
Shape | Depressed-centre |
Height | 22.23 mm |