

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Thickness | 2.8 mm |
Suitable for stainless steel | Yes |
Granulation | 46 |
Hardness | P |
Lining material | Corundum |
Shape | Depressed-centre |
Height | 22.23 mm |