

€4.38/ pieceexcl. VAT
€5.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 115 mm |
Drill hole diameter | 22.23 mm |
Thickness | 7 mm |
Suitable for concrete | Yes |
Suitable for concrete/concrete stone | Yes |
Suitable for brick | Yes |
Suitable for natural stone | Yes |
Suitable for cast iron pipe | Yes |
Suitable for roof tile | Yes |
Suitable for washed out concrete | Yes |
Granulation | 24 |
Hardness | Q |
Lining material | Siliciumcarbide |
Shape | Depressed-centre |
Height | 22.23 mm |