

€3.64/ pieceexcl. VAT
€4.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 100 mm |
Drill hole diameter | 16 mm |
Thickness | 6.3 mm |
Granulation | 24 |
Hardness | R |
Lining material | Corundum |
Shape | Depressed-centre |
Height | 16 mm |