PFERD

PFERD Grinding roll POLIROLL 12x35mm G80

  • ERIKS:23873610
  • Manufacturer:4007220152423
Image 1
POLIROLL grinding roller, K 80, cylindrical

Note: Always grind with the tip and not the surface, otherwise the bond can become damaged by the heat .

Save to list

€1.61/ pieceexcl. VAT

€1.95incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Lining material
Aluminium oxide
Granulation
80
Diameter
12 mm
Length
35 mm