PFERD

PFERD Grinding disc CC-Grind STRONG-STEEL 125mm

  • ERIKS:14591407
  • Manufacturer:4007220104484
Image 1
Grinding disc for steel and scale work

CC-GRIND STRONG SG STEEL
Design: Resin-bonded aluminium oxide grain (Z) with grinding fibreglass carrier and three-layer abrasive grit, even and slightly loose. The innovative high-strength layer structure of the fibre supporting plate ensures rugged and safe use as with a rough grinding wheel. Rapid progress thanks to very strong grinding material. Noise and vibration are reduced by 50%, dust by 70 %.

Application: Suitable for surface grinding, weld seam machining and for chamfering and deburring.

Note: Three times the surface life compared to CC-GRIND-SOLID SG STEEL thanks to the grinding carry plate and three-layer abrasive grit, which can be used one after the other.

Save to list

€11.62/ pieceexcl. VAT

€14.06incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD