PFERD

PFERD Grinding disc CC-Grind solid steel 180mm

  • ERIKS:12492027
  • Manufacturer:4007220887080
Image 1
Grinding disc CC-GRIND SOLID SG STEEL for steel processing

Design: Ceramic grain (CO) on tear-proof, thick, vulcanised fibre backing material uniform and light, open. The innovative high-strength composite structure of the disc ensures rugged and safe use as with a rough grinding disc. Noise and vibration are reduced by up to 50%, dust even by up to 80%.

Application: Suitable for surface grinding, weld seam machining and for chamfering and deburring. Not suitable for peripheral grinding.

Save to list

€12.41/ pieceexcl. VAT

€15.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Suitable for metal
Yes