PFERD

PFERD Grinding disc CC-Grind solid SGP INOX 125mm

  • ERIKS:14591409
  • Manufacturer:4007220105023
Image 1
CC-GRIND SOLID SGP INOX grinding disc for stainless steel machining

Design: Triangular VICTOGRAIN point grit The point grit disc on the equally shaped and sized triangle meet the workpiece at the perfect angle; thus each point grit only needs a small amount of energy to penetrate into the workpiece. The point grits are fixed onto the carrier with one side of the triangle; they are firmly embedded and, together with the slim design, offer an extremely large clamping area. The very small crystals within the triangle provide very sharp blades and only a minimum of the point grip breaks off. Noise and vibration are reduced by 50%, dust by 80%.

Application: For surface grinding, seam welding, chamfering and deburring. Especially for tough and coarse grinding.

Note: Not suitable for peripheral grinding. Only for use with spanner flange set for CC-GRIND® SOLID.

Save to list

€11.29/ pieceexcl. VAT

€13.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD