

€13.40/ pieceexcl. VAT
€16.21incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Diameter disc | 80 mm |
Drill hole diameter | 22.23 mm |
Thickness | 8 mm |
Granulation | 36 |
Hardness | Q |
Lining material | Corundum |
Shape | Bowl |
Height | 22.23 mm |