

Design: Coarse grain, ceramic bond 5 V.
Application: Designed to provide a more comfortable working position for the machining of surfaces and grinding of chamfers.
STEEL EDGE
High-grade corundum pink (AR, hardness O). Particularly suited to edge machining . Recommended peripheral speed 25-40 m/s.
€2.84/ pieceexcl. VAT
€3.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | PFERD |
Lining material | Aluminium oxide |
Granulation | 46 |
Diameter | 10 mm |
Hardness | O |
Shape | Conical shape with radius end KE |
Length | 25 mm |
Pin connection | 6 mm |