POLINOX® grinding pinPNL Design: Fleece with aluminium oxide grain (A). The abrasive fleece is arranged in radial layers. The layers are very densely packed, for the longest possible life. With 6-mm claw shaft. Application: For ordinary steel, stainless steel, aluminium and synthetics work. Ideal for work on flat surfaces.80 x 50 mm. Recommended 4000 rpm-1, maximum 7500 rpm-1.