PFERD

PFERD Fleece grinder aluminium oxide 80x50mm K100/6

  • ERIKS:23150876
  • Manufacturer:4007220157183
Image 1
POLINOX® grinding pin

PNLDesign: Fleece with aluminium oxide grain (A). The abrasive fleece is arranged in radial layers. The layers are very densely packed, for the longest possible life. With 6-mm claw shaft. Application: For ordinary steel, stainless steel, aluminium and synthetics work. Ideal for work on flat surfaces.

80 x 50 mm. Recommended 4000 rpm-1, maximum 7500 rpm-1.

Save to list

€19.67/ pieceexcl. VAT

€23.80incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PFERD
Granulation
100